DESCRIPTION

  • Requires one 100W A19 lamp

Kichler Lighting Everly 10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant with Clear Seedy Glass

KK42141CS

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Clear Seeded
Height
15-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
10-1/2 in

Starting at
$156.08
EACH
  • QUANTITY