DESCRIPTION

Kichler Lighting Rustic 10-1/2 in. 150 W 1-Light Medium Lantern

KK9761RST

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rustic
Color Finish
Rustic
Depth
10-1/2 in
Glass Type
Clear Beveled
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY