SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Lacey™
- Color Finish
- Antique Pewter
- Color Finish Category
- Pewter Tones
- Energy Star Compliant
- No
- Glass Type
- Satin Etched White
- Height
- 10 in
- Light Bulb Base Type
- Candelabra E-12
- Lighting Direction
- Up Lighting
- Lighting Style
- Modern
- Number Of Lights
- 4
- Watts
- 180
- Width
- 31 in
-
Starting at 210.11
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday