DESCRIPTION

Kichler Lighting Hendrik™ 10 x 15 in. 60W 2-Light Medium Semi-Flush Mount Ceiling Fixture

KK3674

Color Finish

 

SPECIFICATIONS

Collection
Hendrik™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
15 in
Glass Type
Satin Etched Cased Opal
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Watts
60
Width
15 in

Starting at
$214.11
EACH
  • QUANTITY

DOCUMENTS