100 ft. 24V 3000K LED Tape in White
100 ft. 24V 3000K LED Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Length:
- 100 ft
- Light Bulb Type:
- LED
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1/2 in