Kichler Lighting Signature 100 ft. 2700K LED Tape
KK1100H27
Color Finish
SPECIFICATIONS
- Bulb Type
- LED
- Collection
- Signature
- Color Finish
- White
- Color Finish Category
- Whites
- Color Temperature
- 2700
- Energy Star Compliant
- No
- Length
- 100 ft
- Number Of Hours
- 50000
- UL Listed
- No
- Volts
- 24V
- Width
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday