DESCRIPTION

Kichler Lighting 100 ft. 2700K LED Tape

KK1100L27

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Length
100 ft
Number Of Hours
50000
UL Listed
No
Volts
24V
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY