DESCRIPTION

Kichler Lighting Willowmore 100 W 1-Light A19 Wall Sconce

KK5926

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Distressed Etched
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY