DESCRIPTION

Kichler Lighting Sausalito 100 W 1-Light Medium Hanging Lantern

KK9412OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sausalito
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Glass Type
Clear Ribbed Optic
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

Starting at
$176.16
EACH
  • QUANTITY