DESCRIPTION

Kichler Lighting Wilton™ 100 W 10 in. 1-Light Medium Wall Sconce

KK5987CZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wilton™
Color Finish
Antique Barley
Depth
10 in
Glass Type
Antique Barley
Height
22-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY