DESCRIPTION

Kichler Lighting Larissa 100 W 3-Bulb Strip Light

KK5216

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Larissa
Color Finish
Tannery Bronze with Gold Accent
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Citrine
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
300
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY