DESCRIPTION

  • Includes 59" of extra lead wire and 6' of chain

Kichler Lighting Wynberg 100 W 3-Light Medium Chandelier

KK3293

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wynberg
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B13
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
21-3/4 in

Starting at
$84.05
EACH
  • QUANTITY

DOCUMENTS