DESCRIPTION

Kichler Lighting Ansonia 100 W 5-Light Medium Chandelier with Satin Etched

KK1748NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ansonia
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Watts
500
Width
22 in

Starting at
$178.09
EACH
  • QUANTITY