DESCRIPTION

Kichler Lighting Wilton™ 100 W 9-Light Chandelier

KK2091CZ

Color Finish

 

SPECIFICATIONS

Collection
Wilton™
Color Finish
Carre Bronze
Color Finish Category
Bronze Tones
Glass Type
Antique Barley Glass
Height
45 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
9
Watts
900
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY