DESCRIPTION

Kichler Lighting Barrie 100W 1-Light LED Outdoor Wall Sconce

KK49186

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Barrie
Color Finish
Tannery Bronze™
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
9-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
800
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-3/4 in

Starting at
$120.06
EACH
  • QUANTITY