DESCRIPTION

Kichler Lighting Mount Vernon 100W 1-Light Medium Base Extension Wall Sconce

KK9708

Color Finish

 

SPECIFICATIONS

Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Mount Vernon
Color Finish
Black
Color Finish Category
Blacks
Depth
8-1/4 in
Glass Type
Clear Seeded
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
150
Width
7-1/2 in

Starting at
$214.11
EACH
  • QUANTITY