DESCRIPTION

Kichler Lighting Wiscombe Park 100W 1-Light Medium Base Incandescent Extension Wall Sconce

KK49501

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wiscombe Park
Color Finish
Weathered Zinc
Glass Type
Clear Seeded
Height
12-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY