DESCRIPTION

Kichler Lighting Colerne 100W 1-Light Medium Base Incandescent Mini Pendant

KK43435

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Colerne
Color Finish
Auburn Stained
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
100
Width
10-1/2 in

Starting at
$430.22
EACH
  • QUANTITY