DESCRIPTION

Kichler Lighting 100W 1-Light Medium Base Incandescent Mini Pendant with White Linen Glass

KK65407

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White Linen
Height
12-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
$140.93
EACH
  • QUANTITY