DESCRIPTION

Kichler Lighting Madison 100W 1-Light Medium Base Incandescent Pendant

KK9805

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Madison
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Watts
100
Width
9-1/4 in

Starting at
$84.05
EACH
  • QUANTITY