DESCRIPTION

Kichler Lighting Dover 100W 1-Light Medium Base Incandescent Wall Sconce

KK6719

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Etched Seeded
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/4 in

Starting at
$37.02
EACH
  • QUANTITY