DESCRIPTION

Kichler Lighting Pacific Edge 100W 1-Light Medium Base Lantern

KK49345

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pacific Edge
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched Case Opal
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY