DESCRIPTION

  • 82,000 BTU per Hour Input
  • Allow for 7 foot clearance from the top of the fire pit to the ceiling
  • An Overall Size of: 20" x 27" x 9"
  • Backplate diameter is 5 1/8"
  • Choose from natural gas or propane
  • Cover Included
  • Liquid Propane Fuel Required
  • Log Set Must Be Purchased Separately
  • Utilizes 1 100W (max) bulb (not included)

Kichler Lighting Willowmore 100W 1-Light Medium Base Pendant

KK3427

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Glass Type
Satin Etched
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Resin
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/4 in

Starting at
$75.04
EACH
  • QUANTITY

DOCUMENTS