DESCRIPTION

Kichler Lighting Bowen™ 100W 1-Light Medium Base Wall Mount Incandescent Lantern

KK49337

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bowen™
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched Case Opal
Height
13 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
7-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY