DESCRIPTION

Kichler Lighting Chesapeake 100W 1-Light Medium Base Wall Mount Lantern

KK49256

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Chesapeake
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
18 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Cast Aluminum
Number Of Lights
1
Watts
100
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.03
EACH
  • QUANTITY