DESCRIPTION

Kichler Lighting Seaside 100W 1-Light Medium E-26 Base Outdoor Pendant

KK2621

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Seaside
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
9-3/4 in
Length
62 in
Light Bulb Base Type
Medium E-26
Material
Stainless Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Watts
39
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$106.06
EACH
  • QUANTITY