DESCRIPTION

Kichler Lighting Crystal Skye 100W 1-Light Medium Incandescent Mini Pendant

KK42174CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crystal Skye
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/2 in
Glass Type
Crystal
Height
85 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY