DESCRIPTION

Kichler Lighting Feville™ 100W 1-Light Medium Incandescent Mini Pendant

KK43182OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Feville™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
6 in
Glass Type
Light Umber Etched
Height
52 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY