DESCRIPTION

Kichler Lighting Tremillo™ 100W 1-Light Medium Lantern

KK49201

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tremillo™
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Satin Etched Cased Opal
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Watts
100
Width
7 in

Starting at
$174.09
EACH
  • QUANTITY