DESCRIPTION

Kichler Lighting Lyndon 100W 1-Light Medium Lantern

KK49445AZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lyndon
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
15 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY