DESCRIPTION

Kichler Lighting Salisbury™ 100W 1-Light Medium Lantern

KK9041

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salisbury™
Color Finish
Black
Color Finish Category
Blacks
Glass Type
White Linen
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY