DESCRIPTION

Kichler Lighting Trenton 100W 1-Light Medium Lantern

KK9250

Color Finish

 

SPECIFICATIONS

Collection
Trenton
Color Finish
Black
Color Finish Category
Blacks
Depth
9 in
Glass Type
Clear Beveled
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY