DESCRIPTION

Kichler Lighting Eau Claire 100W 1-Light Medium Lantern

KK9346

Color Finish

 

SPECIFICATIONS

Collection
Eau Claire
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Antique Clear
Height
14-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY