DESCRIPTION

  • Requires one 100W A19 lamp

Kichler Lighting Armida 100W 1-Light Medium Pendant

KK43077

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Armida
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8-1/4 in
Glass Type
Satin Etched White
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
$68.04
EACH
  • QUANTITY