DESCRIPTION

Kichler Lighting Neillo 100W 1-Light Medium Pendant Light

KK43028AVI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Neillo
Color Finish
Anvil Iron
Color Finish Category
Iron Tones
Glass Type
Textured Feather
Height
13-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
100
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY