DESCRIPTION

Kichler Lighting 100W 1-Light Medium Semi-Flush

KK8404

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched White
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
100
Width
12 in

Starting at
$97.05
EACH
  • QUANTITY