DESCRIPTION

Kichler Lighting McAdams™ 100W 1-Light Medium Wall Mount Lantern

KK49271RZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
McAdams™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Umber Etched Seedy
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY