DESCRIPTION

Kichler Lighting Swiss Passport 100W 1-Light Mini Pendant

KK2807

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Swiss Passport
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
12-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7 in

Starting at
$81.48
EACH
  • QUANTITY