DESCRIPTION

Kichler Lighting 100W 1-Light Mini Pendant

KK42308

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
5 in
ETL Listed
No
Energy Star Compliant
No
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

Starting at
$98.05
EACH
  • QUANTITY