DESCRIPTION

Kichler Lighting Monroe™ 100W 1-Light Mini Pendant

KK43162

Color Finish

 

SPECIFICATIONS

Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
16 in
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
7 in

Starting at
$66.04
EACH
  • QUANTITY

DOCUMENTS