DESCRIPTION

Kichler Lighting Roswell 100W 1-Light Mini Pendant

KK43304

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roswell
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$230.12
EACH
  • QUANTITY