DESCRIPTION

Kichler Lighting 100W 1-Light Optional Incandescent Fixture

KK380047

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Etched Cased Opal
Height
2-3/4 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
7-1/2 in

Starting at
$60.84
EACH
  • QUANTITY