DESCRIPTION

Kichler Lighting Barrie 100W 1-Light Outdoor Wall Lantern

KK49183

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Barrie
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
100
Width
6-1/4 in

Starting at
$38.7
EACH
  • QUANTITY