DESCRIPTION

Kichler Lighting South Hope™ 100W 1-Light Outdoor Wall Lantern

KK49476

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
South Hope™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
19-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Watts
100
Width
9 in

Starting at
$297.27
EACH
  • QUANTITY