DESCRIPTION

Kichler Lighting Cross Creek 100W 1-Light Outdoor Wall Lantern

KK9128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cross Creek
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured Linen Seeded
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

Starting at
$124.07
EACH
  • QUANTITY