DESCRIPTION

Kichler Lighting Rustic 100W 1-Light Outdoor Wall Lantern

KK9760

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Rustic
Color Finish
Rustic
Depth
8 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

Starting at
$198.1
EACH
  • QUANTITY