DESCRIPTION

Kichler Lighting Portman Square™ 100W 1-Light Outdoor Wall Mount Lantern

KK49157

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Portman Square™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Seeded
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY