DESCRIPTION

Kichler Lighting Counrtyard™ 100W 1-Light Wall Lantern

KK9032

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Counrtyard™
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
7 in
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Watts
100
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.54
EACH
  • QUANTITY