DESCRIPTION

Kichler Lighting Rochdale 100W 1-Light Wall Mount Outdoor Fixture

KK49512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Rochdale
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
VerticalRain
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY