DESCRIPTION

Kichler Lighting Kayde 100W 1-Light Wall Sconce

KK42126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Kayde
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
$134.07
EACH
  • QUANTITY